Motion
900599-10S
Plug - 5/8 in JIC 37° Flare-Twin®, (SAE) 7/8–14 Thread, Steel
MI ITEM #00317260
MFR #900599-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/8 in JIC 37° Flare-Twin®, (SAE) 7/8–14 Thread, Steel
MI ITEM #00317260
MFR #900599-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Inside Diameter
    0.484 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/8 in JIC 37° Flare-Twin®
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 7/8–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
900599-10S PLUG
  • Good resistance to vibration
  • Interchangeable with all sources
  • Zinc plated
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text