Motion
10MJ-PLUG
7259-2292 Plug - 5/8 in Male JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
Mi Item #00317262
MFR #10MJ-PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-2292 Plug - 5/8 in Male JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
Mi Item #00317262
MFR #10MJ-PLUG

Mfr description
10 MJ-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.2
  • Length
    0.9
  • Weight
    0.10 lbs, 0.15
  • Width
    0.9

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    5/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)