Motion
900599-12S
Plug - 3/4 in Male JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Steel, 1.28 in Overall Length
MI ITEM #00317271
MFR #900599-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/4 in Male JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Steel, 1.28 in Overall Length
MI ITEM #00317271
MFR #900599-12S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900599-12S PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Steel
  • Overall Length
    1.28 in
  • Description Keyword
    3/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text