Motion
2408-20
Male JIC Plug - 1-5/8-12 UN Thread, Steel, 1.453 in Overall Length
MI ITEM #00317301
MFR #2408-20
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Plug - 1-5/8-12 UN Thread, Steel, 1.453 in Overall Length
MI ITEM #00317301
MFR #2408-20

Mfr description
2408-20 PLUG-JIC 1.5/8-12
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Overall Diameter
    1-1/4 in
  • Overall Length
    1.453 in
  • Weight
    0.55 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)