Motion
900599-24S
Plug - 1-1/2 in JIC 37° Flare-Twin®, (SAE) 1-7/8–12 Thread, Steel
MI ITEM #00317311
MFR #900599-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1-1/2 in JIC 37° Flare-Twin®, (SAE) 1-7/8–12 Thread, Steel
MI ITEM #00317311
MFR #900599-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900599-24S PLUG
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Zinc plated
  • Good resistance to vibration

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Inside Diameter
    1.312 in
  • Description Keyword
    1-1/2 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text