Motion
900599-32S
Plug - 2 in JIC 37° Flare-Twin®, (SAE) 2-1/2–12 Thread, Steel
MI ITEM #00317320
MFR #900599-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 2 in JIC 37° Flare-Twin®, (SAE) 2-1/2–12 Thread, Steel
MI ITEM #00317320
MFR #900599-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900599-32S PLUG
  • Broad selection of styles and sizes
  • Available in Stainless Steel type 316
  • Zinc plated
  • Good resistance to vibration
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Inside Diameter
    1.781 in
  • Description Keyword
    2 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text