Motion
2408-06-SS
Male JIC Plug - 9/16-18 UNF Thread, Stainless Steel
MI ITEM #00317333
MFR #2408-06-SS
Your Price$16.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Plug - 9/16-18 UNF Thread, Stainless Steel
MI ITEM #00317333
MFR #2408-06-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.86/each(List $27.12)

Overview

Mfr description
2408-06-SS PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Stainless Steel
  • Weight
    0.06 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare
  • End 2 Style
    Non Applicable
  • Series
    2408
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text