Motion
1290-4S
Aeroquip 1290 Series Spare Part Versil-Flare Nut
Mi Item #00317401
MFR #1290-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1290 Series Spare Part Versil-Flare Nut
Mi Item #00317401
MFR #1290-4S

Mfr description
1290-4S NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1//4 in
  • Height
    0.56 in
  • Length
    0.61 in
  • Overall Length
    0.61 in
  • Weight
    0.02 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Flared nut
  • Description Keyword
    1//4 in
  • Manufacturer Catalog Number
    1290-4S
  • Manufacturer Upc Number
    678146164742
  • Material
    Carbon steel
  • Type
    Flared nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)