Overview
Mfr description
1290-4S NUT
Specifications
- Adapter TypeCap
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- MaterialSteel
- Description Keyword1/4 in JIC 37° Flare-Twin®
- Overall Length0.62 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data