Specifications
Dimensions
- End 1 Size3/8 in
- Height0.69 in
- Length0.72 in
- Overall Length0.72 in
- Weight0.04 lb
- Width0.69 in
Details
- Adapter TypeFlared nut
- Description Keyword3/8 in
- Manufacturer Catalog Number1290-6S
- Manufacturer Upc Number678146122650
- MaterialCarbon steel
- TypeFlared nut
Overview
Mfr description
1290-6S NUT
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards