Motion
6TSN XBULK

GATES RUBBER CO
6TSN XBULK

7259-0112 Tube Nut - 3/8 in JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
Mi Item #00317427
MFR #6TSN XBULK
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TSN XBULK

7259-0112 Tube Nut - 3/8 in JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
Mi Item #00317427
MFR #6TSN XBULK

Mfr description
6 TSN NUT 7238-0112
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End Size
    6
  • Thread Size
    9/16-18 in
  • Weight
    0.03 lbs

Details

  • Adapter Type
    Tube Nut
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • Description Keyword
    3/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End Type
    TSN
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    770075180722
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)