Motion
8TSN
7259-0113 Tube Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
Mi Item #00317438
MFR #8TSN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-0113 Tube Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
Mi Item #00317438
MFR #8TSN

Mfr description
8 TSN NUT 7238-0113
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Tube Nut
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)