Motion
0318-10
Nut - 5/8 in JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
Mi Item #00317446
MFR #0318-10
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 5/8 in JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
Mi Item #00317446
MFR #0318-10

Mfr description
0318-10 TUBE NUT-JIC 7/8-14
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Overall Length
    0.97 in
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    5/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)