Motion
10TSN
7259-0114 Tube Nut - 5/8 in JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
MI ITEM #00317449
MFR #10TSN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-0114 Tube Nut - 5/8 in JIC 37° Flare, (SAE) 7/8–14 Thread, Steel
MI ITEM #00317449
MFR #10TSN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10 TSN NUT 7238-0114

Specifications

  • Adapter Type
    Tube Nut
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • Material
    Steel
  • Description Keyword
    5/8 in JIC 37° Flare
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text