Motion
12TSN
7259-0115 Tube Nut - 3/4 in JIC 37° Flare, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00317460
MFR #12TSN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-0115 Tube Nut - 3/4 in JIC 37° Flare, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00317460
MFR #12TSN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12 TSN NUT 7238-0115

Specifications

  • Adapter Type
    Tube Nut
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Steel
  • Description Keyword
    3/4 in JIC 37° Flare
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text