Motion
0318-14
JIC Tube Nut - 1-3/16-12 UN Thread, Steel Material
MI ITEM #00317468
MFR #0318-14
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Tube Nut - 1-3/16-12 UN Thread, Steel Material
MI ITEM #00317468
MFR #0318-14

Mfr description
0318-14 TUBE NUT-JIC 1-3/16-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • Weight
    0.20 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    7/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)