Motion
1290-16S
Aeroquip (Eaton) Nut - Steel Material
MI ITEM #00317478
MFR #1290-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Nut - Steel Material
MI ITEM #00317478
MFR #1290-16S

Mfr description
1290-16S NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • Height
    1.50 in
  • Length
    1.12 in
  • Overall Length
    1.12 in
  • Weight
    0.22 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    1 in
  • Manufacturer Catalog Number
    1290-16S
  • Manufacturer Upc Number
    678146122612
  • Material
    Steel
  • Type
    Flared nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)