Motion
0318-20
Nut - 1-1/4 in JIC 37° Flare, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00317490
MFR #0318-20
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 1-1/4 in JIC 37° Flare, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00317490
MFR #0318-20

Mfr description
0318-20 TUBE NUT-JIC 1-5/8-12
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Overall Length
    1.22 in
  • Weight
    0.55 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    1-1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)