Motion
0318-06-SS
Tube Nut - 3/8 in JIC 37° Flare, (SAE) 9/16–18 Thread, Stainless Steel
Mi Item #00317533
MFR #0318-06-SS
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Nut - 3/8 in JIC 37° Flare, (SAE) 9/16–18 Thread, Stainless Steel
Mi Item #00317533
MFR #0318-06-SS

Mfr description
0318-06-SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    3/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)