Motion
0318-16-SS
JIC Nut - 1 in JIC 37° Flare, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #00317547
MFR #0318-16-SS
Price$60.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Nut - 1 in JIC 37° Flare, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #00317547
MFR #0318-16-SS

Mfr description
0318-16-SS NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.02/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.23 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    1 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)