Motion
0318-20-SS
JIC Nut - 1-1/4 in JIC 37° Flare, (SAE) 1-5/8–12 Thread, Stainless Steel
Mi Item #00317550
MFR #0318-20-SS
Price$134.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Nut - 1-1/4 in JIC 37° Flare, (SAE) 1-5/8–12 Thread, Stainless Steel
Mi Item #00317550
MFR #0318-20-SS

Mfr description
0318-20-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.24/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Weight
    0.53 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    1-1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)