Motion
1290-20B
Aeroquip 1290 Series Spare Part Versil-Flare Nut
MI ITEM #00317575
MFR #1290-20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1290 Series Spare Part Versil-Flare Nut
MI ITEM #00317575
MFR #1290-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1290-20B NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Flared nut
  • Type
    Flared nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1290-20B
  • Width
    2.00 in
  • Height
    2.00 in
  • Length
    1.22 in
  • Overall Length
    1.22 in
  • Weight
    0.54 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text