Motion
0319-04
Tube Sleeve - 1/4 in JIC 37° Flare, Steel
MI ITEM #00317608
MFR #0319-04
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 1/4 in JIC 37° Flare, Steel
MI ITEM #00317608
MFR #0319-04

Mfr description
0319-04 TUBE SLEEVE-JIC 1/4
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Description Keyword
    1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)