Motion
0319-05
Sleeve - 5/16 in JIC 37° Flare, Steel
MI ITEM #00317619
MFR #0319-05
Your Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 5/16 in JIC 37° Flare, Steel
MI ITEM #00317619
MFR #0319-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.47/each(List $1.79)

Overview

Mfr description
0319-05 TUBE SLEEVE-JIC 5/16

Specifications

  • Adapter Type
    Sleeve
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    5/16 in
  • Material
    Steel
  • Description Keyword
    5/16 in JIC 37° Flare
  • Fitting Shape
    Straight
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text