Motion
8TS
725923935 Sleeve - 1/2 in JIC 37° Flare, Steel
MI ITEM #00317645
MFR #8TS
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725923935 Sleeve - 1/2 in JIC 37° Flare, Steel
MI ITEM #00317645
MFR #8TS

Mfr description
8 TS SLEEVE
  • For use up to SAE 100R2 maximum working pressure.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End Size
    8
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Type
    TS
  • Fitting Type
    Sleeve
  • Manufacturer Upc Number
    072053164909
  • Material
    Steel
  • UPC_NO
    072053164909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)