Overview
Mfr description
12 TS SLEEVE
Specifications
- Adapter TypeTube Sleeve
- End 1 StyleJIC 37° Flare
- End 1 Size3/4 in
- MaterialSteel
- Description Keyword3/4 in JIC 37° Flare
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Weight0.03 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data