Motion
0319-14
Sleeve - 7/8 in JIC 37° Flare, Steel
Mi Item #00317675
MFR #0319-14
Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 7/8 in JIC 37° Flare, Steel
Mi Item #00317675
MFR #0319-14

Mfr description
0319-14 TUBE SLEEVE-JIC 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.07/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    7/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)