Motion
0319-16
Tube Sleeve - 1 in JIC 37° Flare, Steel
Mi Item #00317686
MFR #0319-16
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 1 in JIC 37° Flare, Steel
Mi Item #00317686
MFR #0319-16

Mfr description
0319-16 TUBE SLEEVE-JIC 1"
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.29/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Description Keyword
    1 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)