Motion
16TS
7259-2397 Tube Sleeve - 1 in JIC 37° Flare, Steel
MI ITEM #00317689
MFR #16TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-2397 Tube Sleeve - 1 in JIC 37° Flare, Steel
MI ITEM #00317689
MFR #16TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16 TS SLEEVE

Specifications

  • Adapter Type
    Tube Sleeve
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1 in
  • Material
    Steel
  • Description Keyword
    1 in JIC 37° Flare
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text