1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
0319-20
Tube Sleeve - 1-1/4 in JIC 37° Flare, Steel
MI ITEM #
00317697
MFR #
0319-20
Price
$11.44
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
BRENNAN INDUSTRIES INC 0319-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
0319-20
Tube Sleeve - 1-1/4 in JIC 37° Flare, Steel
MI ITEM #
00317697
MFR #
0319-20
Mfr description
0319-20 TUBE SLEEVE-JIC 1-1/4
Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
Steel construction
Built to withstand heavy impulse and vibration in both vacuum and pressure systems
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.44
/each
Add to Cart
Specifications
Dimensions
End 1 Size
1-1/4 in
Weight
0.08 lbs
Details
Adapter Type
Tube Sleeve
Description Keyword
1-1/4 in JIC 37° Flare
End 1 Style
JIC 37° Flare
Fitting Shape
Straight
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items