Motion
900605-24S
Metric Sleeve - 1-1/2 in JIC 37° Flare-Twin®, Steel
MI ITEM #00317707
MFR #900605-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Sleeve - 1-1/2 in JIC 37° Flare-Twin®, Steel
MI ITEM #00317707
MFR #900605-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900605-24S SLEEVE

Specifications

  • Adapter Type
    Metric Sleeve
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    1-1/2 in
  • Material
    Steel
  • Description Keyword
    1-1/2 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text