Motion
0319-24
Tube Sleeve - 1-1/2 in JIC 37° Flare, Steel
Mi Item #00317708
MFR #0319-24
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 1-1/2 in JIC 37° Flare, Steel
Mi Item #00317708
MFR #0319-24

Mfr description
0319-24 TUBE SLEEVE-JIC 1-1/2
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Description Keyword
    1-1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)