1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
900605-32S
Metric Sleeve - 2 in JIC 37° Flare-Twin®, Steel
MI ITEM #
00317717
MFR #
900605-32S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DANFOSS AEROQUIP LLC 900605-32S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
900605-32S
Metric Sleeve - 2 in JIC 37° Flare-Twin®, Steel
MI ITEM #
00317717
MFR #
900605-32S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
900605-32S SLEEVE
Specifications
Adapter Type
Metric Sleeve
End 1 Style
JIC 37° Flare-Twin®
End 1 Size
2 in
Material
Steel
Description Keyword
2 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data