Motion
0319-32
Sleeve - 2 in JIC 37° Flare, Steel
MI ITEM #00317718
MFR #0319-32
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 2 in JIC 37° Flare, Steel
MI ITEM #00317718
MFR #0319-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.25/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    2.0000 in
  • End 1 Size
    2 in
  • Size
    2.0000 in
  • Weight
    0.25 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with 37° flared tube nut, male 37° flare fitting, and flared tube, to create a reliable tube connection.
  • Description Keyword
    2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Sleeve
  • Fitting Type
    JIC Tube Sleeve
  • Material
    Steel
  • Mating Angle
    37 °
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Tube Sleeve
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Thread Standard
    JIC

Overview

Mfr description
0319-32 TUBE SLEEVE-JIC 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text