Motion
32TS
725924005 Sleeve - 2 in JIC 37° Flare, Steel
Mi Item #00317720
MFR #32TS
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725924005 Sleeve - 2 in JIC 37° Flare, Steel
Mi Item #00317720
MFR #32TS

Mfr description
32 TS SLEEVE 7253-2400
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End Size
    32
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • Description Keyword
    2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Type
    TS
  • Fitting Type
    Sleeve
  • Manufacturer Upc Number
    072053164978
  • Material
    Steel
  • UPC_NO
    072053164978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)