Motion
0319-02-SS
Sleeve - 1/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317727
MFR #0319-02-SS
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 1/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317727
MFR #0319-02-SS

Mfr description
0319-02-SS FITTING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Weight
    0.03 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    1/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)