Motion
0319-03-SS
Sleeve - 3/16 in JIC 37° Flare, Stainless Steel
MI ITEM #00317730
MFR #0319-03-SS
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 3/16 in JIC 37° Flare, Stainless Steel
MI ITEM #00317730
MFR #0319-03-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.88/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1875 in
  • Dash Size
    3
  • End 1 Size
    3/16 in
  • Size
    0.1875 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with 37° flared tube nut, male 37° flare fitting, and flared tube, to create a reliable tube connection.
  • Application
    Hydraulics
  • Description Keyword
    3/16 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Sleeve
  • Fitting Type
    JIC Tube Sleeve
  • For Use With
    37 °flared tube nut, male 37 °flare fitting, flared tube
  • Manufacturer Compatibility
    Aeroquip, Parker Hose, Parker TFD
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    1200 °F
  • Operating Temperature Range
    -425 to 1200 °F
  • Product Types
    Tube Sleeve
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Thread Standard
    JIC

Overview

Mfr description
0319-03-SS FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text