Motion
0319-04-SS
Sleeve - 1/4 in JIC 37° Flare, Stainless Steel
MI ITEM #00317733
MFR #0319-04-SS
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 1/4 in JIC 37° Flare, Stainless Steel
MI ITEM #00317733
MFR #0319-04-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.15/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Stainless Steel

Overview

Mfr description
0319-04-SS FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text