1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
0319-05-SS
Sleeve - 5/16 in JIC 37° Flare, Stainless Steel
MI ITEM #
00317736
MFR #
0319-05-SS
Your Price
$8.26
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
BRENNAN INDUSTRIES INC 0319-05-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
0319-05-SS
Sleeve - 5/16 in JIC 37° Flare, Stainless Steel
MI ITEM #
00317736
MFR #
0319-05-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8.26
/each
(List
$11.39
)
Qty
Add to Cart
Overview
Mfr description
0319-05-SS FITTING
Specifications
Adapter Type
Sleeve
End 1 Style
JIC 37° Flare
End 1 Size
5/16 in
Material
Stainless Steel
Description Keyword
5/16 in JIC 37° Flare
Weight
0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data