Motion
0319-06-SS
Tube Sleeve - 3/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317739
MFR #0319-06-SS
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 3/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317739
MFR #0319-06-SS

Mfr description
0319-06-SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tube Sleeve
  • Description Keyword
    3/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)