Motion
0319-10-SS
Sleeve - 5/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317745
MFR #0319-10-SS
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 5/8 in JIC 37° Flare, Stainless Steel
Mi Item #00317745
MFR #0319-10-SS

Mfr description
0319-10-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.32/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    5/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)