Specifications
Dimensions
- End 1 Size1/4 in
Details
- Adapter TypeBulkhead Nut
- Description Keyword1/4 in JIC 37° Flare-Twin®
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Thread(SAE) 7/16–20
- MaterialSteel
Overview
Mfr description
210212-4S BULKHEAD NUT
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Zinc plated
- Interchangeable with all sources
- Available in Stainless Steel type 316
- Broad selection of styles and sizes.