Motion
0306-04
Male JIC Bulkhead Lock Nut - 7/16-20 UNF Thread, Steel Material
Mi Item #00317841
MFR #0306-04
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 7/16-20 UNF Thread, Steel Material
Mi Item #00317841
MFR #0306-04

Mfr description
0306-04 LOCK NUT-BULKHEAD 7/16-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Overall Length
    1/4 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Nut
  • End 1 Style
    Male JIC Bulkhead Lock Nut
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)