Overview
Mfr description
210212-5S BULKHEAD NUT
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size5/16 in
- End 1 Thread(SAE) 1/2–20
- MaterialSteel
- Description Keyword5/16 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data