Motion
210212-6S
Bulkhead Nut - Steel Material
MI ITEM #00317856
MFR #210212-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Nut - Steel Material
MI ITEM #00317856
MFR #210212-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210212-6S BULKHEAD NUT

Specifications

  • Adapter Type
    Bulkhead Lock Nut
  • End 1 Size
    3/8 in
  • Material
    Steel
  • Overall Length
    0.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text