Motion
0306-08
Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
Mi Item #00317865
MFR #0306-08
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
Mi Item #00317865
MFR #0306-08

Mfr description
0306-08 LOCK NUT-BULKHEAD 3/4-16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Length
    0.343 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)