Overview
Mfr description
210212-10S BULKHEAD NUT
- Broad selection of styles and sizes
- Good resistance to vibration
- Available in Stainless Steel type 316
- Zinc plated
- Interchangeable with all sources
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeBulkhead Nut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size5/8 in
- End 1 Thread(SAE) 7/8–14
- MaterialSteel
- Description Keyword5/8 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data