Overview
Mfr description
210212-20S BULKHEAD NUT
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- MaterialSteel
- Description Keyword1-1/4 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data