Motion
0306-32
Male JIC Bulkhead Lock Nut - 2-1/2-12 UN Thread, Steel Material
MI ITEM #00317913
MFR #0306-32
Price$28.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 2-1/2-12 UN Thread, Steel Material
MI ITEM #00317913
MFR #0306-32

Mfr description
0306-32 BULKHEAD NUT 2-1/2-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.39/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Weight
    0.19 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Description Keyword
    2 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)