Overview
Mfr description
221000-4S 2 PIECE TUBE NUT
- Broad selection of styles and sizes
- Available in Stainless Steel type 316
- Interchangeable with all sources
- Good resistance to vibration
- Zinc plated
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeNut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- MaterialSteel
- Description Keyword1/4 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data